Zoro Homepage

Buffer Solution, pH 9.00, 20L

  • Mfr # 9MME0

  • Zoro # G804399352


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 9.00
Calibration Certificate
NIST
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9MME0
Zoro #
G804399352
UPC #
190735563700
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 9.00
Item
Buffer - pH 9.00
Calibration Certificate
NIST
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Concentration
pH 9
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Box
Volume
20 L
Container Material
Plastic
Quantity
20
Form
Liquid
Application
pH Standardization
REMOVE - Previous PI Node
B
Chemical Formula
H2O; KCl; H3BO3; NaOH
Container Type
Box

Description

Buffer - pH 9.00, Concentration pH 9, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Chemical Formula H2O; KCl; H3BO3; NaOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.