Buffer Solution, pH 9.00,500mL (Formerly Lab Safety Supply)
Mfr # 8FX51
Zoro # G003616069
product price: $17.19
/eaKey Features
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Buffer - pH 9.00
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8FX51
Zoro #
G003616069
UPC #
190735562796
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Plastic
Product Type
Buffer - pH 9.00
Chemical Grade
Lab
Concentration
pH 9
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Type
Bottle
Item
Buffer - pH 9.00
Container Type
Bottle
REMOVE - Previous PI Node
B
Chemical Formula
H2O; KCl; H3BO3; NaOH
Volume
500 mL
Application
pH Standardization
Form
Liquid
Quantity
500
Container Material
Plastic
Description
Formerly Lab Safety Supply.
Buffer - pH 9.00, Concentration pH 9, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Chemical Formula H2O; KCl; H3BO3; NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.