Zoro Homepage

Buffer Solution, pH 9.18, 20L (Formerly Lab Safety Supply)

  • Mfr # 9UKN9

  • Zoro # G203615206


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Calibration Certificate
NIST
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9UKN9
Zoro #
G203615206
UPC #
190735563885
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Buffer - pH 9.18
Calibration Certificate
NIST
Chemical Container Type
Box
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Concentration
pH 9.18
Chemical Container Material
Plastic
CAS Number
1303-96-4, 7732-18-5
Product Type
Buffer - pH 9.18
Chemical Grade
Lab
Quantity
20
Container Material
Plastic
REMOVE - Previous PI Node
B
Container Type
Box
Form
Liquid
Chemical Formula
H2O; Na2B4O7;10H2O
Volume
20 L
Application
pH Standardization

Description

Formerly Lab Safety Supply.


Buffer - pH 9.18, Concentration pH 9.18, CAS Number 1303-96-4, 7732-18-5, Chemical Formula H2O; Na2B4O7;10H2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.