Zoro Homepage

Buffer Solution, pH 9.18, 4L (Formerly Lab Safety Supply)

  • Mfr # 8YM72

  • Zoro # G006002524


product price: $38.49
/ea

Key Features

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 9.18
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8YM72
Zoro #
G006002524
UPC #
190735563304
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Buffer - pH 9.18
Calibration Certificate
NIST
Shelf Life
24 mo
CAS Number
1303-96-4, 7732-18-5
Concentration
pH 9.18
Chemical Grade
Lab
Item
Buffer - pH 9.18
Quantity
1
Application
pH Standardization
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
B
Container Type
Bottle
Chemical Formula
H2O; Na2B4O7;10H2O
Container Material
Plastic

Description

Formerly Lab Safety Supply.


Buffer - pH 9.18, Concentration pH 9.18, CAS Number 1303-96-4, 7732-18-5, Chemical Formula H2O; Na2B4O7;10H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.