Zoro Homepage

Buffing Wheel, Cushion Sewn, 6 In Dia.

  • Mfr # 12U098

  • Zoro # G4164815


product price: $6.39
/ea

Key Features

Style
Cushion Sewn
Material
Cotton
Diameter
6 in
Thickness
1/2 in
Number of Plies
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U098
Zoro #
G4164815
UPC #
190735384831
Country of Origin
China

Dimensions

Diameter
6 in
Thickness
1/2 in
Dia. (In.)
6
Overall Dia.
6 in
Overall Thickness
1/2 in
Connector Size
1 in

Details

Item
Buffing Wheel
Style
Cushion Sewn
Material
Cotton
Number of Plies
40
Application
For Light Cutting And Color Buffing
Arbor Hole
1 in
Type
Cushion Sewn
Buffing Material
Cotton
Sew Style
Cushion
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel
Compatible Tool Type
Buffing Machine

Description

Buffing Wheel, Sew Style Cushion, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.