Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Wheel, Loose Sewn, 8 In Dia.

  • Mfr # 12U086

  • Zoro # G4187495


product price: $8.69
/ea

Key Features

Style
Loose Sewn
Material
Cotton
Diameter
8 in
Thickness
1 in
Number of Plies
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U086
Zoro #
G4187495
UPC #
190735384718
Country of Origin
China

Dimensions

Diameter
8 in
Thickness
1 in
Dia. (In.)
8
Overall Thickness
1 in
Overall Dia.
8 in
Reducer Bushing Size
9/16 in
Connector Size
1 in

Details

Item
Buffing Wheel
Style
Loose Sewn
Material
Cotton
Number of Plies
30
Application
For Contouring and Color Buffing
Arbor Hole
5/8 in to 1 in
Type
Loose Sewn
Sew Style
Center
Compatible Tool Type
Buffing Machine
Buffing Material
Cotton
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel

Description

Buffing Wheel, Sew Style Center, Buffing Material Cotton, Overall Dia. 8 in, Overall Thickness 1 in, Connector Size 1 in, Number of Plies 30, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size 9/16 in, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine, Connector Type Unthreaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.