Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Wheel, Spiral Sewn, 6 In Dia.

  • Mfr # 12U083

  • Zoro # G4107214


product price: $7.65
/ea

Key Features

Style
Spiral Sewn
Material
Cotton
Thickness
3/8 in
Number of Plies
30
Application
For Final Cut, Initial Polish and Course Buffing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U083
Zoro #
G4107214
UPC #
190735384688
Country of Origin
China

Dimensions

Diameter
6 in
Thickness
3/8 in
Dia. (In.)
6
Reducer Bushing Size
1/2 in
Overall Dia.
6 in
Overall Thickness
3/8 in
Connector Size
1 in

Details

Item
Buffing Wheel
Style
Spiral Sewn
Material
Cotton
Number of Plies
30
Application
For Final Cut, Initial Polish and Course Buffing
Arbor Hole
1 in to 1/2 in
Type
Spiral Sewn
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel
Buffing Material
Cotton
Sew Style
Spiral
Compatible Tool Type
Buffing Machine

Description

Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 3/8 in, Connector Size 1 in, Number of Plies 30, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine, Connector Type Unthreaded Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.