Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buffing Wheel, Spiral Sewn, 6 In Dia.

  • Mfr # 12U107

  • Zoro # G4177381


product price: $6.45
/ea

Key Features

Style
Spiral Sewn
Material
Sisal
Thickness
1/2 in
Application
For Rough/Final Cut, Initial Polish and Coarse Buffing
Arbor Hole
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12U107
Zoro #
G4177381
UPC #
190735384916
Country of Origin
China

Dimensions

Diameter
6 in
Thickness
1/2 in
Dia. (In.)
6
Overall Thickness
1/2 in
Overall Dia.
6 in
Connector Size
1 in

Details

Item
Buffing Wheel
Style
Spiral Sewn
Material
Sisal
Application
For Rough/Final Cut, Initial Polish and Coarse Buffing
Arbor Hole
1 in
Type
Spiral Sewn
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel
Compatible Tool Type
Buffing Machine
Sew Style
Spiral
Buffing Material
Sisal

Description

Buffing Wheel, Sew Style Spiral, Buffing Material Sisal, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies Not Applicable, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Ferrous Metal, Glass, Masonry, Natural Stone, Nickel Alloy, Stainless Steel, Steel, Tool Steel, Reducer Bushing Size Not Applicable, Operating Speed - Maximum Not Applicable, Abrasive Material Not Applicable, Compatible Tool Type Buffing Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.