Zoro Homepage

Bulk Rack Shelving, 24 in D, 77 in W, 4 Shelves

  • Mfr # 7304K

  • Zoro # G115356273


product price: $357.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Decking Material
Steel
Whole Unit Load Capacity
10,000 lb
Beam Style
Z-Beam
Mobility
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7304K
Zoro #
G115356273
UPC #
860009464667
Country of Origin
Viet Nam

Dimensions

Beam Step Height
5/8 in
Usable Width
77 in
Mounting Hole Diameter
1/2 in
Overall Depth
24 in
Beam Height
3 3/4 in
Beam Step Depth
1 1/8 in
Beam Depth
1 3/16 in
Upright Depth
1 7/8 in
Overall Height
72 in
Upright Width
24 in
Overall Width
77 in

Details

Number of Shelves
4
Decking Material
Steel
Item
Bulk Rack Shelving
Whole Unit Load Capacity
10,000 lb
Beam Style
Z-Beam
Mobility
Stationary
Beam Finish
Powder Coated
Upright Load Capacity @ 36 in
4,000 lb
Upright Finish
Powder Coated
Duty Rating
Extra Heavy Duty
Includes Decking
Yes
Load Capacity per Shelf
2,500 lb
Mounting Hardware Required
Yes
Number of Beams
8
Assembled
Unassembled
Beam Color
Gray
Shelf Adjustment Type
Quick-Adjust
Shelf Gauge
6 ga
Shelf Adjustment Increments
3 in
Frame Material
Steel
Beam Gauge
17 ga
Shelving Configuration
Standalone
Post Gauge
14 ga
Number of Mounting Holes
2
Upright Color
Gray
Upright Load Capacity @ 24 in
5,000 lb
Includes Mounting Hardware
Yes
Upright Gauge
14 ga
Frame Finish
Powder coated
Standards
NSF Certified
Includes
(16) Beams, (2) Full Wire Decks, (4) Half Wire Decks, (4) Tie Supports, (4) Angle Posts
Number of Uprights
4
Decking Finish
Powder Coated

Description

Bulk Rack Shelving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.