Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Stock Cart, 3600 lb., 44 In. L

  • Mfr # OPTT-3624-1-6PU-95

  • Zoro # G1863596


product price: $454.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Handle Type
Flat
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPTT-3624-1-6PU-95
Zoro #
G1863596
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
44 1/2 in
Overall Length
25 1/2 in
Caster Dia.
6"
Shelf Width
24 in
Caster Width
2 in
Overall Height
57 in
Shelf Length
36 in
Caster Wheel Dia.
6 in
Shelf LxW
36 inx24 in
Inside Width
24 in
Overall LxWxH
44-1/2 inx25-1/2 inx57 in
Inside Height
45 1/2 in
Inside Length
36 in

Details

Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
1
Features
Push Handle
Construction
Welded Steel
Finish
Powder Coated
Caster Material
Polyurethane
Gauge
14 ga
Caster Type
(2) Swivel, (2) Rigid
Capacity per Shelf
3600 lb.
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Mounting Type
Plate
Number of Side Panels
3
Side Panel Construction
Slat
Lip Style
Flush
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Method of Construction
Welded
Number of Accessible Sides
1

Description

Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 36 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 26 in, Overall Width 45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.