Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-6030-95
Zoro #
G2241961
UPC #
714334064217
Country of Origin
Unknown
Dimensions
Overall Height
58"
Overall Length
60"
Overall Width
30"
Shelf Length
60"
Caster Dia.
6"
Shelf Width
30"
Caster Width
2"
Shelf LxW
60 in x 30 in
Details
Color
Gray
Load Capacity
2000 lb.
Item
Bulk Stock Cart
Number of Shelves
4
Construction
Steel
Caster Type
(2) Swivel, (2) Rigid
Caster Material
Polyurethane
Finish
Powder Coated
Gauge
14
Distance Between Shelves
14"
Capacity per Shelf
500 lb.
Description
Bulk Stock Cart, Load Capacity 2000 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 30 in, Distance Between Shelves 14 in, Finish Powder Coated, Overall Length 60 in, Overall Width 30 in, Overall Height 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.