Add-On Bulk Storage Rack, 18 in D, 96 in W, 3 Shelves (Discontinued)
- Mfr # RSA9618
- Zoro # G3497037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RSA9618
Zoro #
G3497037
UPC #
035441228751
Country of Origin
Unknown
Dimensions
Depth
18"
Height
72"
Overall Width
96 in
Overall Depth
18 in
Description
Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 18 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,800 lb, Shelving Frame Material Steel, Light Gray, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 14, Shelving Post Gauge 14, Includes (6) Z-Beams, End Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.