Zoro Homepage

Bulldog Clip, 1 1/4in W, Asrt, PK12

  • Mfr # 2WFW2

  • Zoro # G0613627


product price: $5.25
/pk 12, $0.44/ea

Key Features

Size
1-1/4 in W
Material
Metal
Holding Capacity
1/2 in
Overall Width
1 1/4 in
Product Type
Bulldog Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFW2
Zoro #
G0613627
UPC #
190735898741
Country of Origin
China

Dimensions

Size
1-1/4 in W
Overall Width
1 1/4 in

Details

Item
Bulldog Clip
Material
Metal
Color
Assorted
Holding Capacity
1/2 in
Product Type
Bulldog Clips

Description

Bulldog Clip, Size 1-1/4 in W, Holding Capacity 1/2 in, Material Metal, Color Assorted, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.