Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulldog Clip, 2 5/8in, Silver, PK12

  • Mfr # 2WFV8

  • Zoro # G1490151


product price: $14.55
/pk 12, $1.21/ea

Key Features

Size
2-5/8 in W
Material
Metal
Color
Silver
Holding Capacity
5/8 in
Product Type
Bulldog Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFV8
Zoro #
G1490151
UPC #
190735899199
Country of Origin
China

Dimensions

Size
2-5/8 in W
Overall Width
2 5/8 in

Details

Item
Bulldog Clip
Material
Metal
Color
Silver
Holding Capacity
5/8 in
Product Type
Bulldog Clips

Description

Bulldog Clip, Size 2-5/8 in W, Holding Capacity 5/8 in, Material Metal, Color Silver, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.