Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulldog Clip, 3in W, Asrt, PK12

  • Mfr # 2WFW4

  • Zoro # G3498801


product price: $13.99
/pk 12, $1.17/ea

Key Features

Size
3 in W
Material
Metal
Color
Assorted
Holding Capacity
1 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFW4
Zoro #
G3498801
UPC #
190735900239
Country of Origin
China

Dimensions

Size
3 in W
Overall Width
3 in

Details

Item
Bulldog Clip
Material
Metal
Color
Assorted
Holding Capacity
1 in
Product Type
Bulldog Clips

Description

Bulldog Clip, Size 3 in W, Holding Capacity 1 in, Material Metal, Color Assorted, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.