Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulldog Clips, 1 In W, Silver, PK36

  • Mfr # 2WFV6

  • Zoro # G1305936


product price: $9.39
/pk 36, $0.26/ea

Key Features

Size
1 in W
Material
Metal
Color
Silver
Holding Capacity
1/4 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFV6
Zoro #
G1305936
UPC #
190735899076
Country of Origin
China

Dimensions

Size
1 in W
Overall Width
1 in

Details

Item
Bulldog Clip
Material
Metal
Color
Silver
Holding Capacity
1/4 in
Product Type
Bulldog Clips

Description

Bulldog Clip, Size 1 in W, Holding Capacity 1/4 in, Material Metal, Color Silver, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.