Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin/Whiteboard Combination 18"H x 24"W

  • Mfr # 1NUH1

  • Zoro # G3088215


product price: $13.85
/ea

Key Features

Board Color
Natural/White
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
For Use
Indoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NUH1
Zoro #
G3088215
UPC #
190735403549
Country of Origin
China

Dimensions

Width
24 in
Adjustable Height Range
Not Adjustable
Dry Erase Width
12 in
Dry Erase Height
18 in
Overall Width
24 in
Overall Height
12 in
Dry Erase Board Width
17 7/8 in
Dry Erase Board Height
11 15/16 in
Bulletin Board Width
17 7/8 in
Bulletin Board Height
11 15/16 in

Details

Board Color
Natural/White
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
For Use
Indoors
Dry Erase Product Grouping
Combination Bulletin Board
Mounting/Mobility Type
Wall Mounted
Item
Combination Board
Board Properties
Magnetic
Includes
Mounting Hardware
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Dry Erase Surface Type
Cork, Steel
Mounting Orientation
Horizontal
Board Backing Material
Fiberboard
Interior/Exterior Use
Interior
Magnetic
Magnetic
Dry Erase Board Material
Steel
Bulletin Board Material
Cork
Bulletin Board Color
Natural
Dry Erase Finish
Gloss
Includes Frame
Frame Included
Reversible
Not Reversible
Dry Erase Board Color
White

Description

Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Steel, Dry Erase Height 18 in, Dry Erase Width 12 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color Natural/White, Frame Color Silver, For Use Indoors, Combination Board, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.