Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper Guard, 6 x 1.88 x 2.13 In, Rubber

  • Mfr # D26U

  • Zoro # G4026093


product price: $8.59
/ea

Key Features

Overall Height
6 in
Overall Width
2 1/8 in
Overall Depth
1 7/8 in
Mounting Style
Bolt On
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D26U
Zoro #
G4026093
UPC #
724920023207
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
2 1/8 in
Overall Depth
1 7/8 in
Mounting Hole Dia.
3/8 in
Bumper Height
6 in
Bumper Depth
1 7/8 in
Bumper Width
2 1/8 in
Access Hole Dia.
11/16 in
Access Hole Diameter
3/4 in
Mounting Holes Center-to-Center Height
6 in
Mounting Hole Diameter
3/8 in
Mounting Holes Center-to-Center Width
3 in

Details

Item
Dock Bumper
Mounting Style
Bolt On
Number of Mounting Holes
2
Bumper Material
Extruded Rubber
Bumper Shape
D
Mounting Holes O.C. W
3 in
Bumper Backing Material
Solid Rubber
Bumper Face Material
Rubber

Description

Dock Bumper, Extruded Rubber, Overall Height 6 in, Overall Depth 1 7/8 in, Overall Width 2 1/8 in, D, Bumper Height 6 in, Bumper Width 2 1/8 in, Bumper Depth 1 7/8 in, Mounting Hole Dia. 3/8 in, Mounting Holes O.C. W 3 in, Number of Mounting Holes 2, Access Hole Dia. 11/16 in, Mounting Style Bolt On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.