Zoro Homepage

Bumper Installation Kit, 4 Bolts & 1 Bit

  • Mfr # 33F680

  • Zoro # G4800677


product price: $17.69
/ea

Key Features

Overall Length
6 in
Overall Height
1/2 in
Overall Width
1/2 in
Material
Stainless Steel
Includes
(4) Anchor Bolts and (1) 3/4 in Masonry Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33F680
Zoro #
G4800677
UPC #
190735464540
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
1/2 in
Overall Width
1/2 in
Size
Anchor Bolts Length 4", Masonry Bit Length 6"
Overall Depth
4 in, 6 in

Details

Item
Single Bumper Installation Kit
Material
Stainless Steel
Includes
(4) Anchor Bolts and (1) 3/4 in Masonry Bit
For Use With
Dock Bumpers
Product Type
Bumper Installation Kit
Compatible Manufacturer Model Number
26W569, 26W599

Description

Single Bumper Installation Kit, Size Anchor Bolts Length 4 In., Masonry Bit Length 6 In., Includes (4) Anchor Bolts and (1) 3/4 In. Masonry Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.