Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Rubber, Black, 1-7/8"H x 1-7/8"W, PK.5

  • Mfr # 1487-017

  • Zoro # G7615772


product price: $8.79
/pk 5, $1.76/ea

Key Features

Material
Rubber
Color
Black
Width
1 7/8 in
Height
1 7/8 in
Base Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1487-017
Zoro #
G7615772
UPC #
-
Country of Origin
China

Dimensions

Width
1 7/8 in
Height
1 7/8 in
Base Dia.
1-1/4 in
Overall Width
1 7/8 in
Base Diameter
1 1/4 in
Overall Height
1 7/8 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Hardware
Not included
Mounting Style
Screw-In
Tip Material
Rubber
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1-1/4 in, Height 1 7/8 in, Width 1 7/8 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.