Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Rubber, Black, 11/64"H x 11/64"W, PK.10

  • Mfr # 2250

  • Zoro # G7605552


product price: $11.79
/pk 10, $1.18/ea

Key Features

Material
Rubber
Color
Black
Width
11/64 in
Height
11/64 in
Base Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250
Zoro #
G7605552
UPC #
-
Country of Origin
China

Dimensions

Width
11/64 in
Height
11/64 in
Base Dia.
1 in
Overall Width
3/16 in
Overall Height
3/16 in
Base Diameter
1 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Mounting Style
Screw-In
Hardware
Not included
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1 in, Height 11/64 in, Width 11/64 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.