Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10
Mfr # 2089-017Z
Zoro # G7571462
product price: $5.65
/pk 10, $0.57/eaKey Features
Material
Rubber
Color
Black
Width
1/2 in
Height
1/2 in
Hardware
Not included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2089-017Z
Zoro #
G7571462
UPC #
-
Country of Origin
China
Dimensions
Width
1/2 in
Height
1/2 in
Base Dia.
3/4 in
Overall Width
3/4 in
Overall Height
1/2 in
Base Diameter
3/4 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Hardware
Not included
Tip Material
Rubber
Mounting Style
Screw-In
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 1/2 in, Width 1/2 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.