Zoro Homepage

Bumper, Rubber, Black, 1/32"H x 1/32"W, PK.10

  • Mfr # 775R-034S

  • Zoro # G7593074


product price: $4.29
/pk 10, $0.43/ea

Key Features

Material
Rubber
Color
Black
Width
1/32 in
Height
1/32 in
Hardware
Not included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775R-034S
Zoro #
G7593074
UPC #
-
Country of Origin
China

Dimensions

Width
1/32 in
Height
1/32 in
Base Dia.
31/32 in
Overall Width
1/32 in
Overall Height
1/32 in
Base Diameter
31/32 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Hardware
Not included
Tip Material
Rubber
Mounting Style
Screw-In
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 31/32 in, Height 1/32 in, Width 1/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.