Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10

  • Mfr # 741RW-034S

  • Zoro # G7448375


product price: $4.99
/pk 10, $0.50/ea

Key Features

Material
Rubber
Color
Black
Width
13/32 in
Height
13/32 in
Tip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741RW-034S
Zoro #
G7448375
UPC #
-
Country of Origin
China

Dimensions

Width
13/32 in
Height
13/32 in
Base Dia.
23/32 in
Overall Width
13/32 in
Base Diameter
23/32 in
Overall Height
13/32 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Hardware
Not included
Mounting Style
Screw-In
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 23/32 in, Height 13/32 in, Width 13/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.