Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10
Mfr # 7051RW-034S
Zoro # G7508593
product price: $4.25
/pk 10, $0.43/eaKey Features
Material
Rubber
Color
Black
Width
1/4 in
Height
1/4 in
Features
1/8 in Inside Diameter, 17/64 in Outside Diameter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7051RW-034S
Zoro #
G7508593
UPC #
-
Country of Origin
China
Dimensions
Width
1/4 in
Height
1/4 in
Base Dia.
1/2 in
Overall Width
1/4 in
Base Diameter
1/2 in
Overall Height
1/4 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Features
1/8 in Inside Diameter, 17/64 in Outside Diameter
Tip Material
Rubber
Mounting Style
Screw-In
Hardware
Not included
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 1/4 in, Width 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features 1/8 in Inside Diameter, 17/64 in Outside Diameter, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.