Zoro Homepage

Bumper, Rubber, Black, 19/64"H x 19/64"W, PK.25

  • Mfr # 2184-017

  • Zoro # G7519014


product price: $13.55
/pk 25, $0.54/ea

Key Features

Material
Rubber
Color
Black
Width
19/64 in
Height
19/64 in
Tip Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2184-017
Zoro #
G7519014
UPC #
-
Country of Origin
China

Dimensions

Width
19/64 in
Height
19/64 in
Base Dia.
3/4 in
Overall Width
3/4 in
Base Diameter
3/4 in
Overall Height
5/16 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Hardware
Not included
Mounting Style
Screw-In
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 3/4 in, Height 19/64 in, Width 19/64 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.