Bumper, Rubber, Black, 1"H x 1"W, PK.5
Mfr # 613A-034K
Zoro # G7509406
product price: $9.15
/pk 5, $1.83/eaKey Features
Material
Rubber
Color
Black
Width
1 in
Height
1 in
Mounting Style
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613A-034K
Zoro #
G7509406
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Height
1 in
Base Dia.
2-1/2 in
Overall Width
1 in
Overall Height
1 in
Base Diameter
2 1/2 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Mounting Style
Screw-In
Hardware
Not included
Tip Material
Rubber
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 2-1/2 in, Height 1 in, Width 1 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.