Zoro Homepage

Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W

  • Mfr # 2199-017

  • Zoro # G7593083


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Rubber
Color
Black
Width
2 1/4 in
Height
2 1/4 in
Mounting Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2199-017
Zoro #
G7593083
UPC #
-
Country of Origin
China

Dimensions

Width
2 1/4 in
Height
2 1/4 in
Base Dia.
1 in
Overall Width
1 in
Overall Height
2 1/4 in
Base Diameter
1 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Mounting Style
Screw-In
Tip Material
Rubber
Hardware
Not included
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1 in, Height 2 1/4 in, Width 2 1/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.