Bumper, Rubber, Black, 23/64"H x 23/64"W, PK.100
Mfr # 759-034S
Zoro # G7479893
product price: $18.19
/pk 100, $0.18/eaKey Features
Material
Rubber
Color
Black
Width
23/64 in
Height
23/64 in
Mounting Style
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
759-034S
Zoro #
G7479893
UPC #
-
Country of Origin
China
Dimensions
Width
23/64 in
Height
23/64 in
Base Dia.
7/16 in
Overall Width
3/8 in
Overall Height
3/8 in
Base Diameter
7/16 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Mounting Style
Screw-In
Tip Material
Rubber
Hardware
Not included
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 7/16 in, Height 23/64 in, Width 23/64 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.