Zoro Homepage

Bumper, Rubber, Black, 3/16"H x 3/16"W, PK.50

  • Mfr # 2073-017U

  • Zoro # G7541186


product price: $6.29
/pk 50, $0.13/ea

Key Features

Material
Rubber
Color
Black
Width
3/16 in
Height
3/16 in
Base Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2073-017U
Zoro #
G7541186
UPC #
-
Country of Origin
China

Dimensions

Width
3/16 in
Height
3/16 in
Base Dia.
1/2 in
Overall Width
1/2 in
Base Diameter
1/2 in
Overall Height
3/16 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Hardware
Not included
Mounting Style
Screw-In
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 1/2 in, Height 3/16 in, Width 3/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.