Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10
Mfr # 2805-017
Zoro # G7540845
product price: $6.99
/pk 10, $0.70/eaKey Features
Material
Rubber
Color
Black
Width
3/4 in
Height
3/4 in
Tip Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2805-017
Zoro #
G7540845
UPC #
-
Country of Origin
China
Dimensions
Width
3/4 in
Height
3/4 in
Base Dia.
5/8 in
Overall Width
5/8 in
Overall Height
3/4 in
Base Diameter
5/8 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Tip Material
Rubber
Hardware
Not included
Mounting Style
Screw-In
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 3/4 in, Width 3/4 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.