Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Rubber, Black, 5/32"H x 5/32"W, PK.50

  • Mfr # 2061-017

  • Zoro # G7531492


product price: $10.69
/pk 50, $0.21/ea

Key Features

Material
Rubber
Color
Black
Width
5/32 in
Height
5/32 in
Base Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-017
Zoro #
G7531492
UPC #
-
Country of Origin
China

Dimensions

Width
5/32 in
Height
5/32 in
Base Dia.
7/16 in
Overall Width
7/16 in
Base Diameter
7/16 in
Overall Height
5/32 in

Details

Item
Bumper Door Stop
Material
Rubber
Color
Black
Mounting Style
Screw-In
Tip Material
Rubber
Hardware
Not included
Features
Chemical-Resistant
Product Type
Bumper Door Stop
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Black Painted

Description

Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 7/16 in, Height 5/32 in, Width 5/32 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Features Chemical-Resistant, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.