Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.25
Mfr # 14-034S
Zoro # G7517684
product price: $3.75
/pk 25, $0.15/eaKey Features
Material
Rubber
Color
Black
Width
9/16 in
Height
9/16 in
Mounting Style
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-034S
Zoro #
G7517684
UPC #
-
Country of Origin
China
Dimensions
Width
9/16 in
Height
9/16 in
Base Dia.
5/8 in
Overall Width
9/16 in
Overall Height
9/16 in
Base Diameter
5/8 in
Details
Item
Bumper Door Stop
Material
Rubber
Color
Black
Mounting Style
Screw-In
Tip Material
Rubber
Hardware
Not included
Product Type
Bumper Door Stop
ANSI/BHMA Finish
Black Painted
Includes Hardware
Hardware Not Included
Description
Bumper Door Stop, Mounting Type Screw In, Color Black, Base Dia. 5/8 in, Height 9/16 in, Width 9/16 in, Mounting Style Screw-In, Material Rubber, Tip Material Rubber, Hardware Not Included, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.