Buna-N Ball, 3/16 in, Black, Standard, PK10
Mfr # BULK-RB-H70-1
Zoro # G902587200
product price: $6.85
/pk 10, $0.68/eaKey Features
Material
Buna-N
Color
Black
Weather Resistance
Fair
Density
1.5 g/cc
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-H70-1
Zoro #
G902587200
UPC #
193005974206
Country of Origin
China
Dimensions
Overall Diameter
3/16 in
Details
Item
Buna-N Ball
Material
Buna-N
Color
Black
Weather Resistance
Fair
Density
1.5 g/cc
Grade
Standard
Oil Resistance
Excellent
Compression Set
33 %
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Elongation
350 %
Clarity
Opaque
Abrasion Resistance
Good
Shape
Ball
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Durometer
70A
Description
Buna-N Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.