Buna-N Ball, 3/8 in, Black, Standard, PK10
Mfr # BULK-RB-H70-4
Zoro # G402582842
product price: $9.25
/pk 10, $0.93/eaKey Features
Material
Buna-N
Color
Black
Water Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RB-H70-4
Zoro #
G402582842
UPC #
193005974251
Country of Origin
China
Dimensions
Overall Diameter
3/8 in
Details
Material
Buna-N
Item
Buna-N Ball
Color
Black
Water Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Abrasion Resistance
Good
Tear Strength
20 N/mm
Maximum Temperature
250 Degrees F
Shape
Ball
Clarity
Opaque
Durometer
70A
Minimum Temperature
-30 Degrees F
Elongation
350 %
Tensile Strength
1,000 psi
Compression Set
33 %
Oil Resistance
Excellent
Grade
Standard
Density
1.5 g/cc
Description
Buna-N Rubber Ball,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.