Zoro Homepage

Buna-N Ball, 3/8" Overall Dia, Black

  • Mfr # BABUNA-3/8S10

  • Zoro # G814761569


product price: $13.19
/ea

Key Features

Material
Buna-N
Color
Black
Tensile Strength
1,000 psi
Grade
Standard
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BABUNA-3/8S10
Zoro #
G814761569
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3/8 in

Details

Item
Buna-N Ball
Material
Buna-N
Color
Black
Tensile Strength
1,000 psi
Grade
Standard
Durometer
70A
Shape
Ball
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Clarity
Opaque
Minimum Temperature
-30 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.