Shop ZORO SELECT

Buna-N O-Ring, 1.78mm Wide 104.4mm ID, PK5

  • Mfr # ZUSAH1.78X104.4
  • Zoro # G1633154

product price: 
$
8.19
/pk of 5, $1.64/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSAH1.78X104.4
Zoro #
G1633154
UPC #
193005200183
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
104.4 mm
Actual Inside Dia.
104.4 mm
Nominal Outside Dia.
107.96 mm
Actual Width
1.78 mm
Actual Outside Dia.
107.96 mm
Nominal Width
1.8 mm
Outside Diameter - Nominal
107.96 mm
Inside Diameter - Nominal
104.4 mm
Inside Diameter - Actual
104.4 mm
Width - Actual
1.78 mm
Cross-Section Width
1.78 mm
Outside Diameter - Actual
107.96 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Application
Standard
FDA Approved
No
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-40° to 250° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Oil-Resistant
Operating Temperature - Maximum
250 Degrees F
Shell Material
Buna-N
Wire Color
Black

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 104.4 mm, Nominal Width 1.8 mm, Actual Inside Dia. 104.4 mm, Actual Width 1.78 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 107.96 mm, Actual Outside Dia. 107.96 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.