Shop ZORO SELECT

Buna-N O-Ring, 1.78mm Wide 145.29mm ID, PK2

  • Mfr # ZUSAH1.78X145.29
  • Zoro # G1633197

product price: 
$
9.29
/pk of 2, $4.65/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAH1.78X145.29
Zoro #
G1633197
UPC #
193005200220
Country of Origin
Multiple
Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Application
Standard
Temp. Range
-40 Degrees to 250 Degrees F
FDA Approved
No
Metal Detectable
Metal Detectable
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Oil-Resistant
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Nominal Inside Dia.
145.3 mm
Actual Inside Dia.
145.29 mm
Nominal Outside Dia.
148.85 mm
Actual Outside Dia.
148.85 mm
Nominal Width
1.8 mm
Actual Width
1.78 mm
Inside Diameter - Nominal
145.2 mm
Width - Actual
1.78 mm
Outside Diameter - Actual
148.85 mm
Cross-Section Width
1.78 mm
Inside Diameter - Actual
145.2 mm
Outside Diameter - Nominal
148.85 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 145.3 mm, Nominal Width 1.8 mm, Actual Inside Dia. 145.29 mm, Actual Width 1.78 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 148.85 mm, Actual Outside Dia. 148.85 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Not FDA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.