Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N O-Ring, 2.5mm Wide 118mm ID, PK5

  • Mfr # ZUSAH2.5X118

  • Zoro # G1635139


product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH2.5X118
Zoro #
G1635139
UPC #
193005202583
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
118 mm
Actual Inside Dia.
118 mm
Nominal Outside Dia.
123 mm
Nominal Width
2.5 mm
Actual Outside Dia.
123 mm
Actual Width
2.5 mm
Outside Diameter - Actual
123 mm
Width - Actual
2.5 mm
Inside Diameter - Actual
118 mm
Inside Diameter - Nominal
118 mm
Outside Diameter - Nominal
123 mm
Cross-Section Width
2.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
No
Temp. Range
-40° to 250° F
Application
Standard
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 118 mm, Nominal Width 2.5 mm, Actual Inside Dia. 118 mm, Actual Width 2.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 123 mm, Actual Outside Dia. 123 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.