Zoro Homepage

Buna-N O-Ring, 2.5mm Wide 148mm ID, PK5

  • Mfr # ZUSAH2.5X148

  • Zoro # G1635148


product price: $9.15
/pk 5, $1.83/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH2.5X148
Zoro #
G1635148
UPC #
193005202682
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
148 mm
Actual Inside Dia.
148 mm
Nominal Outside Dia.
153 mm
Nominal Width
2.5 mm
Actual Width
2.5 mm
Actual Outside Dia.
153 mm
Inside Diameter - Nominal
148 mm
Cross-Section Width
2.5 mm
Outside Diameter - Nominal
153 mm
Width - Actual
2.5 mm
Outside Diameter - Actual
153 mm
Inside Diameter - Actual
148 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
Application
Standard
FDA Approved
No
Metal Detectable
No
X-Ray Detectable
Not X-Ray Detectable
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Type
O-Ring
Grade
Standard
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 148 mm, Nominal Width 2.5 mm, Actual Inside Dia. 148 mm, Actual Width 2.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 153 mm, Actual Outside Dia. 153 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.