Zoro Homepage

Buna-N O-Ring, 3.5mm Wide 109mm ID, PK2

  • Mfr # ZUSAH3.5X109

  • Zoro # G1638438


product price: $8.45
/pk 2, $4.23/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3.5X109
Zoro #
G1638438
UPC #
193005206154
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
109 mm
Actual Inside Dia.
109 mm
Nominal Outside Dia.
116 mm
Actual Width
3.5 mm
Nominal Width
3.5 mm
Actual Outside Dia.
116 mm
Outside Diameter - Nominal
116 mm
Width - Actual
3.5 mm
Inside Diameter - Nominal
109 mm
Inside Diameter - Actual
109 mm
Outside Diameter - Actual
116 mm
Cross-Section Width
3.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
No
Application
Standard
Temp. Range
-40° to 250° F
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 109 mm, Nominal Width 3.5 mm, Actual Inside Dia. 109 mm, Actual Width 3.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 116 mm, Actual Outside Dia. 116 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.