Zoro Homepage

Buna-N O-Ring, 3.5mm Wide 193mm ID

  • Mfr # ZUSAH3.5X193

  • Zoro # G1638657


product price: $9.49
/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3.5X193
Zoro #
G1638657
UPC #
193005206420
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
193 mm
Actual Inside Dia.
193 mm
Nominal Outside Dia.
200 mm
Nominal Width
3.5 mm
Actual Outside Dia.
200 mm
Actual Width
3.5 mm
Inside Diameter - Nominal
193 mm
Outside Diameter - Actual
200 mm
Inside Diameter - Actual
193 mm
Cross-Section Width
3.5 mm
Width - Actual
3.5 mm
Outside Diameter - Nominal
200 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 193 mm, Nominal Width 3.5 mm, Actual Inside Dia. 193 mm, Actual Width 3.5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 200 mm, Actual Outside Dia. 200 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.