Zoro Homepage

Buna-N O-Ring, 3mm Wide 103mm ID, PK5

  • Mfr # ZUSAH3X103

  • Zoro # G1640014


product price: $13.19
/pk 5, $2.64/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X103
Zoro #
G1640014
UPC #
193005211387
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
103 mm
Actual Inside Dia.
103 mm
Nominal Outside Dia.
109 mm
Actual Outside Dia.
109 mm
Actual Width
3 mm
Nominal Width
3 mm
Outside Diameter - Actual
109 mm
Cross-Section Width
3 mm
Outside Diameter - Nominal
109 mm
Inside Diameter - Actual
103 mm
Inside Diameter - Nominal
103 mm
Width - Actual
3 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 103 mm, Nominal Width 3 mm, Actual Inside Dia. 103 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 109 mm, Actual Outside Dia. 109 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.