Zoro Homepage

Buna-N O-Ring, 3mm Wide 15.5mm ID, PK50

  • Mfr # ZUSAH3X15.5

  • Zoro # G1640337


product price: $8.89
/pk 50, $0.18/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X15.5
Zoro #
G1640337
UPC #
193005209643
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
15.5 mm
Actual Inside Dia.
15.5 mm
Nominal Outside Dia.
21.5 mm
Actual Outside Dia.
21.5 mm
Actual Width
3 mm
Nominal Width
3 mm
Inside Diameter - Actual
15.5 mm
Cross-Section Width
3 mm
Outside Diameter - Nominal
21.5 mm
Width - Actual
3 mm
Outside Diameter - Actual
21.5 mm
Inside Diameter - Nominal
15.5 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
No
FDA Approved
No
Application
Standard
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15.5 mm, Nominal Width 3 mm, Actual Inside Dia. 15.5 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 21.5 mm, Actual Outside Dia. 21.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.