Zoro Homepage

Buna-N O-Ring, 3mm Wide 160mm ID, PK5

  • Mfr # ZUSAH3X160

  • Zoro # G1640583


product price: $8.15
/pk 5, $1.63/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X160
Zoro #
G1640583
UPC #
193005209735
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
160 mm
Actual Inside Dia.
160 mm
Nominal Outside Dia.
166 mm
Nominal Width
3 mm
Actual Width
3 mm
Actual Outside Dia.
166 mm
Inside Diameter - Nominal
160 mm
Outside Diameter - Actual
166 mm
Cross-Section Width
3 mm
Outside Diameter - Nominal
166 mm
Width - Actual
3 mm
Inside Diameter - Actual
160 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
No
Metal Detectable
No
Application
Standard
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
X-Ray Detectable
Not X-Ray Detectable
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Grade
Standard
Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 160 mm, Nominal Width 3 mm, Actual Inside Dia. 160 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 166 mm, Actual Outside Dia. 166 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.