Zoro Homepage

Buna-N O-Ring, 3mm Wide 194mm ID, PK5

  • Mfr # ZUSAH3X194

  • Zoro # G1640757


product price: $12.55
/pk 5, $2.51/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X194
Zoro #
G1640757
UPC #
193005210106
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
194 mm
Actual Inside Dia.
194 mm
Nominal Outside Dia.
200 mm
Actual Outside Dia.
200 mm
Nominal Width
3 mm
Actual Width
3 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Application
Standard
Metal Detectable
No
Temp. Range
-40° to 250° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
X-Ray Detectable
No
Type
O-Ring
Grade
Standard
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 194 mm, Nominal Width 3 mm, Actual Inside Dia. 194 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 200 mm, Actual Outside Dia. 200 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.