Zoro Homepage

Buna-N O-Ring, 3mm Wide 19mm ID, PK50

  • Mfr # ZUSAH3X19

  • Zoro # G1640766


product price: $8.49
/pk 50, $0.17/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X19
Zoro #
G1640766
UPC #
193005210052
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
19 mm
Actual Inside Dia.
19 mm
Nominal Outside Dia.
25 mm
Nominal Width
3 mm
Actual Width
3 mm
Actual Outside Dia.
25 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
FDA Approved
No
Application
Standard
Temp. Range
-40° to 250° F
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
No
Grade
Standard
Properties
Resistant to Oils, Resistant to Water

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 3 mm, Actual Inside Dia. 19 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 25 mm, Actual Outside Dia. 25 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.