This item is Discontinued.

Zoro Select Buna-N O-Ring, 3mm Wide 41mm ID, PK25 ZUSAH3X41

This item is Discontinued.

Zoro Select

Buna-N O-Ring, 3mm Wide 41mm ID, PK25 (Discontinued)

Mfr # ZUSAH3X41
Zoro # G1641493
UPC # 193005210755
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH3X41
Zoro #
G1641493
UPC #
193005210755
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
41 mm
Actual Inside Dia.
41 mm
Nominal Outside Dia.
47 mm
Actual Width
3 mm
Nominal Width
3 mm
Actual Outside Dia.
47 mm
Outside Diameter - Actual
47 mm
Width - Actual
3 mm
Inside Diameter - Actual
41 mm
Inside Diameter - Nominal
41 mm
Cross-Section Width
3 mm
Outside Diameter - Nominal
47 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Application
Standard
Metal Detectable
No
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 41 mm, Nominal Width 3 mm, Actual Inside Dia. 41 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 47 mm, Actual Outside Dia. 47 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.