Zoro Homepage

Buna-N O-Ring, 3mm Wide 4mm ID, PK50

  • Mfr # ZUSAH3X4

  • Zoro # G1641344


product price: $4.69
/pk 50, $0.09/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH3X4
Zoro #
G1641344
UPC #
193005211585
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 mm
Actual Inside Dia.
4 mm
Nominal Outside Dia.
10 mm
Actual Width
3 mm
Nominal Width
3 mm
Actual Outside Dia.
10 mm
Inside Diameter - Nominal
4 mm
Outside Diameter - Nominal
10 mm
Width - Actual
3 mm
Outside Diameter - Actual
10 mm
Cross-Section Width
3 mm
Inside Diameter - Actual
4 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 3 mm, Actual Inside Dia. 4 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 10 mm, Actual Outside Dia. 10 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.