Zoro Homepage

Buna-N O-Ring, 5.7mm Wide 84.6mm ID, PK5

  • Mfr # ZUSAH5.7X84.6

  • Zoro # G1645009


product price: $9.19
/pk 5, $1.84/ea

Key Features

System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH5.7X84.6
Zoro #
G1645009
UPC #
193005215101
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
84.6 mm
Actual Inside Dia.
84.6 mm
Nominal Outside Dia.
96 mm
Actual Outside Dia.
96 mm
Nominal Width
5.7 mm
Actual Width
5.7 mm
Width - Actual
5.7 mm
Inside Diameter - Actual
84.6 mm
Outside Diameter - Actual
96 mm
Cross-Section Width
5.7 mm
Inside Diameter - Nominal
84.6 mm
Outside Diameter - Nominal
96 mm

Details

Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
FDA Approved
No
Application
Standard
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Temp. Range
-40° to 250° F
X-Ray Detectable
Not X-Ray Detectable
Type
O-Ring
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Maximum
250 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 84.6 mm, Nominal Width 5.7 mm, Actual Inside Dia. 84.6 mm, Actual Width 5.7 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 96 mm, Actual Outside Dia. 96 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.